Skip Content
WASHDOWN MOTOR,3 PH,TEFC,1 HP,1750 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MOTOR,3 PH,TEFC,1 HP,1750

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6WY58
  • Mfr. Model # 6WY58
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.1 lbs

Technical Specs

  • Full Load Amps 3.1 - 2.9/1.5
  • HP 1
  • Item Washdown Motor
  • Phase 3
  • Footnotes 2
  • Nameplate RPM 1,750
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 82.5%
  • RPM Range 1400-1800
  • Overall Length 13-1/4"
  • Shaft Material 300 Series Stainless Steel
  • Shaft Length 2-1/4"
  • Voltage 208 - 230/460
  • Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) Plus 2 T-drains (1 Pre-installed Opposite Shaft End in 6 O'clock Position, the Other Loose in the Carton for Customer Installation at Low Point of Motor)
  • Endshields 300 Series Stainless Steel
  • Max. Ambient Temp. 40 Degrees C
  • Frame 143TC
  • Inverter Rated Yes
  • Shaft Dia. 7/8"
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Mounting Type Face
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Motor Bearings Ball
  • Motor Frame Material Stainless Steel
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list