WASHDOWN MOTOR,3 PH,TEFC,1 HP,1750 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MOTOR,3 PH,TEFC,1 HP,1750

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GPR9
  • Mfr. Model # 4GPR9
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.12 lbs

Technical Specs

  • Application Used Where Premium Efficiency Motor is Required
  • HP 1
  • Includes Shaft Key, Protective Shaft Sleeve and 2 Stainless Steel T-Drain Plugs
  • Full Load Amps 3.1 - 2.9/1.5
  • Item Washdown Motor
  • Nameplate RPM 1,750
  • Phase 3
  • Conduit Box Split Clam Shell w/Rubber Gasket
  • Overall Length 13-13/16"
  • Footnotes 2
  • Duty Continuous
  • Nominal Efficiency 85.5%
  • Hz 60/50
  • RPM Range 1400-1800
  • Shaft Material 300 Series Stainless Steel
  • Shaft Length 2-1/4"
  • Voltage 208 - 230/460
  • Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) in Both Endshields Plus 2 T-Drains (1 Pre-Installed Opposite Shaft End at 6 O'clock, the Other Loose in the Carton for Customer Installation at Lowest Point of Motor)
  • Standards UL Recognized (E47479), CSA Certified (225293), CE
  • Endshields 300 Series Stainless Steel
  • Frame 143TC
  • Body Dia. 6-15/32"
  • Shaft Dia. 7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 11-9/16"
  • Motor Service Factor 1.15
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Ins. Class F
  • NEMA Design B
  • Motor Shaft Rotation CW/CCW
  • Motor Application Washdown
  • Motor Mounting Type Face/Base
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list