Skip Content
WASHDOWN MOTOR,3 PH,TEFC,1/2 HP,172 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MOTOR,3 PH,TEFC,1/2 HP,172

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS2DAK7
  • Mfr. Model # 2DAK7
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.9 lbs

Technical Specs

  • Full Load Amps 1.8-2.0/1.0
  • HP 1/2
  • Item Washdown Motor
  • Nameplate RPM 1725
  • Duty Continuous
  • Phase 3
  • Conduit Box Cast Aluminum with Buna N Gasketed Cover
  • Nominal Efficiency 74.0%
  • Hz 60
  • RPM Range 1400-1800
  • Overall Length 10-3/8"
  • Shaft Length 1-7/8"
  • Shaft Material 303 Stainless Steel
  • Voltage 208-230/460
  • Standards UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
  • Endshields Cast Aluminum
  • NEMA Design B
  • Drain Plugs (10) Total - (4) Each End and (2) In Conduit Box
  • Frame 56
  • Body Dia. 6-1/2"
  • Length Less Shaft 8-1/2"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Frame Material Epoxy Coated Rolled Steel
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list