Skip Content
WASH PULL DOWN ACTIVATED EYE/FACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASH PULL DOWN ACTIVATED EYE/FACE

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW7610
  • Mfr. Model # 7610
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2676
  • Shipping Weight 7.0 lbs

Product Details

Located in accessible sink locations for ease of use. Back mount/pull down design allows the unit to be easily installed and quickly activated in emergency situations while leaving sink open for other uses when in the off position.

Technical Specs

  • Depth 18-1/4"
  • Colour Chrome
  • Includes Pop Off Dust Cover, Identification Sign and Inspection Tag
  • Item Wall/Deck Mount, Pull Down Barrier-Free Eyewash
  • Width 8-1/8"
  • Height 19"
  • Fitting Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Mounting Deck
  • Pipe Material Chrome Plated Brass
  • Standards ANSI Z358.1-2014
  • Eye Wash Activates By Swing Down
  • Valve Material Chrome Plated Brass
  • ADA Compliant Yes
  • Number of Heads 1
  • Head Dia. 2-1/4"
  • Assembled/Unassembled Assembled
  • ANSI Compliant Yes
  • Eye Wash Covering Yes
  • ADA Compliance Yes
  • Eye Wash and Shower Mounting Deck
  • Spray Head Material ABS Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List