WASH MATE COTTON SILVER BLK WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASH MATE COTTON SILVER BLK WHT

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2ZPA6
  • Mfr. Model # 2ZPA6
  • UNSPSC # 47131828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Wash mate multi-function cleaning brush with telescoping aluminum handle. Handle has a retracted length of 33-1/2 inches to 54-1/2 inches expanded. Includes microfiber bonnets for washing and mesh bonnet for scrubbing. Swivel cleaning head.

Technical Specs

  • Item Wash Mate Multi Function Brush
  • Handle Length 31-1/2" - 52-1/2"
  • Handle Material Aluminum/Plastic
  • Mop Head Material Microfiber
  • Mop Head Color Black / Silver / White
  • Mop Pad Size 5-1/8" x 7-3/4"
  • Floor Tool Type Mop Head and Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list