WASH GUN HYDROFORCE 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASH GUN HYDROFORCE 36IN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRHYD036SSA
  • Mfr. Model # HYD036SSA
  • UNSPSC # 23153145
  • CATALOGUE PAGE # 2827
  • Shipping Weight 8.45 lbs

Product Details

Pneumatic Water Cleaning Guns, Hydroforce(R) Power Washing Gun, Inlet (F)NPT (in.) 3/4, Wand Length (in.) 48, Max. Inlet Air Pressure (PSI) 100, Air Consumption (CFM) 140, Water Consumption (GPM) 3.4, Thrust (lbf) 13.5, Noise Level (dB-A) 99.

Technical Specs

  • Air Gun Inlet Size 3/4" (F)NPT
  • Application Cleaning
  • Colour Metallic and Orange
  • Item Air Gun
  • Max. dBA 99
  • Body Material Aluminum
  • Nozzle Hydroforce
  • Output 13.5 LbF
  • Overall Length 47-5/8"
  • Standards OSHA 1910.242(B)
  • Trigger Dead Man Lever
  • Air Consumption 141 scfm
  • Outlet Size 1/2" (F)NPT
  • Nozzle Length 3"
  • Extension Size 36"
  • Max. Inlet Pressure 120 psi
  • Air Gun Body Style Pistol Grip
  • Air Gun Product Group Air Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list