Skip Content
WASH GUN HYDROFORCE 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASH GUN HYDROFORCE 24IN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRHYD024SSA
  • Mfr. Model # HYD024SSA
  • UNSPSC # 23153145
  • CATALOGUE PAGE # 2827
  • Shipping Weight 8.45 lbs

Product Details

Air Gun, Single Trigger, Aluminum Body Mat., 3/4 In. (F)NPT Inlet Connection, Max. Inlet Press. (PSI) 120, 13.5 LbF Output, 99 Max. dBA, Air Cons. (SCFM) 141, (F)NPT Outlet (In.) 3/4, Overall L (In.) 35-5/8, Ext. Sz. (In.) 24, Hydroforce Nozzle, 1/2 Outle

Technical Specs

  • Colour Metallic and Orange
  • Application Cleaning
  • Item Air Gun
  • Max. dBA 99
  • Body Material Aluminum
  • Nozzle Hydroforce
  • Output 13.5 lbf
  • Trigger Dead Man Lever
  • Overall Length 35-5/8"
  • Standards OSHA
  • Outlet Size 1/2" (F)NPT
  • Nozzle Length 3"
  • Air Consumption 140 SCFM
  • Max. Inlet Pressure 120 PSI
  • Extension Size 24"
  • Air Gun Body Style Pistol Grip
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 3/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list