Skip Content
WASH BOTTLE,WIDE,POLYPROPYLENE,LDPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASH BOTTLE,WIDE,POLYPROPYLENE,LDPE

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9LGP4
  • Mfr. Model # 9LGP4
  • UNSPSC # 41103209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Capacity 500ml
  • Colour Clear
  • Item Wash Bottle
  • Cap Material Polypropylene
  • Mouth Wide
  • Imprinting Isopropanol
  • Opacity Translucent
  • Bottle Material LDPE
  • Diameter 53mm
  • Cap Color Yellow
  • Venting Non-Vented
  • Spout Style Standard Spout

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list