Skip Content
WASH BOTTLE,WATER,750 ML,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASH BOTTLE,WATER,750 ML,PK2

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24J891
  • Mfr. Model # 24J891
  • UNSPSC # 52151644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Translucent
  • Item Wash Bottle
  • Imprinting Distilled Water
  • Capacity 24 oz.
  • Height 205mm
  • Cap Color Natural
  • Cap Material Polypropylene
  • Venting Vented
  • Diameter 85.1mm
  • Mouth Wide
  • Bottle Material LDPE
  • Opacity Translucent
  • Spout Style Integrated Spout

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List