Skip Content
WASH BOTTLE,VENT,ETHANOL,500 ML,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASH BOTTLE,VENT,ETHANOL,500 ML,PK6

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24J905
  • Mfr. Model # 24J905
  • UNSPSC # 52151644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Translucent
  • Item Wash Bottle
  • Imprinting Ethanol
  • Capacity 16 oz.
  • Height 230mm
  • Cap Material Polypropylene
  • Venting Vented
  • Cap Color White
  • Opacity Translucent
  • Diameter 72.1mm
  • Mouth Wide
  • Spout Style Standard Spout
  • Bottle Material LDPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list