Skip Content
WASH BOTTLE,POLYPROPYLENE,WIDE,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASH BOTTLE,POLYPROPYLENE,WIDE,PK 6

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZFH6
  • Mfr. Model # 3ZFH6
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Technical Specs

  • Venting No
  • Capacity 500ml
  • Item Wash Bottle
  • Cap Material Polypropylene
  • Opacity Translucent
  • Colour Clear
  • Imprinting Soap
  • Mouth Wide
  • Bottle Material LDPE
  • Cap Color Blue
  • Diameter 53mm
  • Spout Style Standard Spout

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list