Skip Content
WASH BOTTLE,POLYPROPYLENE,BLUE,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASH BOTTLE,POLYPROPYLENE,BLUE,PK 5

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YJX1
  • Mfr. Model # 3YJX1
  • UNSPSC # 41103209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Height 6-25/51"
  • Item Wash Bottle
  • Capacity 500ml
  • Colour Clear
  • Cap Color Blue
  • Opacity Translucent
  • Cap Material Polypropylene
  • Mouth Wide
  • Diameter 2-19/20"
  • Bottle Material LDPE
  • Venting Non-Vented
  • Spout Style Standard Spout

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list