Skip Content
WASH BOTTLE,NARROW,PLAIN,1000 ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASH BOTTLE,NARROW,PLAIN,1000 ML,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24J915
  • Mfr. Model # 24J915
  • UNSPSC # 52151644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Translucent
  • Item Wash Bottle
  • Capacity 32 oz.
  • Height 275mm
  • Cap Material Polypropylene
  • Cap Color Natural
  • Opacity Translucent
  • Venting Non-Vented
  • Diameter 93.2mm
  • Imprinting Plain (No Imprinting)
  • Bottle Material LDPE
  • Mouth Narrow
  • Spout Style Standard Spout

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list