Skip Content
WASH BOTTLE,METHANOL,500 ML,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASH BOTTLE,METHANOL,500 ML,PK4

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24J884
  • Mfr. Model # 24J884
  • UNSPSC # 52151644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Translucent
  • Item Wash Bottle
  • Imprinting Methanol
  • Capacity 16 oz.
  • Height 174mm
  • Cap Material Polypropylene
  • Cap Color Green
  • Opacity Translucent
  • Diameter 76mm
  • Venting Vented
  • Mouth Wide
  • Bottle Material LDPE
  • Spout Style Integrated Spout

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list