Skip Content
WASH BOTTLE,LDPE,RED,8 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASH BOTTLE,LDPE,RED,8 OZ.

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAR8
  • Mfr. Model # 6FAR8
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2720
  • Shipping Weight 0.15 lbs

Technical Specs

  • Capacity 8 oz.
  • Colour Clear
  • Height 215mm
  • Venting No
  • Cap Color Red
  • Item Wash Bottle
  • Opacity Translucent
  • Diameter 61 mm
  • Mouth Wide
  • Bottle Material LDPE
  • Spout Style Standard Spout
  • Cap Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list