Skip Content
WASH BOTTLE,LDPE,GREEN,16 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASH BOTTLE,LDPE,GREEN,16 OZ.

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAU2
  • Mfr. Model # 6FAU2
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2720
  • Shipping Weight 1.0 lbs

Technical Specs

  • Capacity 16 oz.
  • Colour Clear
  • Height 230mm
  • Item Wash Bottle
  • Cap Color Green
  • Opacity Translucent
  • Venting No
  • Diameter 73.4 mm
  • Mouth Wide
  • Bottle Material LDPE
  • Cap Material Polypropylene
  • Spout Style Standard Spout

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list