Skip Content
WASH BOTTLE,ETHYL ACETATE,500 ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASH BOTTLE,ETHYL ACETATE,500 ML,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24J913
  • Mfr. Model # 24J913
  • UNSPSC # 52151644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Wash Bottle
  • Colour Translucent
  • Imprinting Ethyl Acetate, Labeled with Protective Equipment Symbols, Health and Physical Hazard Symbols, Target Organ Information and Chemical Abstract Service Numbers
  • Capacity 16 oz.
  • Height 230mm
  • Venting Non-Vented
  • Cap Color Green
  • Cap Material Polypropylene
  • Opacity Translucent
  • Diameter 72.1mm
  • Mouth Wide
  • Bottle Material LDPE
  • Spout Style Standard Spout

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List