WARRIOR FEED 304 WIREFEEDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WARRIOR FEED 304 WIREFEEDER

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0465250880
  • Mfr. Model # 0465250880
  • UNSPSC # 23271424
  • CATALOGUE PAGE # 715
  • Shipping Weight 40.0 lbs

Product Details

Warrior Feed 304 wire feeder. Input voltage 42 VAC, 50/60 Hz, duty cycle 500 A @ 60%, wire size 0.023 - 1/16 in, overall height 10 in, overall width 17 in, overall depth 27 in, MIG/FCAW, CSA. Includes 0.035/0.045 in feedrolls

Technical Specs

  • Application Civil Construction, Energy Industrial and General Fabrication, Pipeline, Repair and Maintenance, Ship/barge Building
  • Includes 0.035/0.045" Feedrolls
  • Item Warrior Feed 304 Wire Feeder
  • Duty Cycle 60%
  • Hz 50/60
  • Input Voltage 220 - 460 VAC
  • Standards CSA Certified
  • Features Versatility for Industrial Applications, Durable and Rugged, Easy to Use, Automatic Hot Start/variable Arc Control Allows the Welder to Fine-tune the Arc to Get Best Possible Weld Performance and Optimize Hot Start, Arc Force, and Inductance Settings with Total Arc Control
  • Overall Depth 27"
  • Overall Height 10"
  • Overall Width 17"
  • Series Warrior Feed 304

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list