WARRIOR 500I FEED304 1.7M CABLE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WARRIOR 500I FEED304 1.7M CABLE SET

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0561000160
  • Mfr. Model # 0561000160
  • UNSPSC # 23271424
  • CATALOGUE PAGE # 715
  • Shipping Weight 192.0 lbs

Product Details

Warrior(TM) 500i. Automatic hot start/ variable arc control. Auto-fan keeps unit running efficiently. All controls located on front panel with digital ready anywhere display. IP23 rated for use in rough environments.

Technical Specs

  • Application DC MIG/TIG/Stick/Gouging
  • Includes Power Supply, Feeder, Interconnecting Cable, Ground Clamp. Flowed Regulator, Cylinder Cart
  • Phase 3
  • Standards CSA Certified
  • Duty Cycle 60%
  • Rated Output 500 A @ 60%
  • Input Voltage 380-575
  • Hz 50/60
  • Item Wire Feeder
  • Overall Depth 48"
  • Overall Width 22"
  • Overall Height 48"
  • Series Warrior 500I
  • Output Range 16 - 500 A DC Mig/Stick 4 - 500 A Tig

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list