Skip Content
WARNING TAPE ROLL 3IN W 54 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARNING TAPE ROLL 3IN W 54 FT. L

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY55314
  • Mfr. Model # 55314
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Length 54 ft.
  • Colour Magenta/Yellow
  • Material Vinyl
  • Width 3"
  • Pattern Stripes
  • Roll Length 54 ft.
  • Tape Format Continuous Roll
  • Safety Tape Color Magenta, Yellow
  • Die Cut Shape Strip
  • Item Safety Warning Tape
  • Legend No Legend
  • Thickness 0.006"
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Performance Temp. -40 Degrees F - 176 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list