Skip Content
WARNING TAPE ROLL 1-1/2IN W 54 FT.L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARNING TAPE ROLL 1-1/2IN W 54 FT.L

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY55312
  • Mfr. Model # 55312
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Pattern Stripes
  • Colour Magenta/Yellow
  • Material Vinyl
  • Width 1-1/2"
  • Length 54 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Strip
  • Roll Length 54 ft.
  • Safety Tape Color Magenta, Yellow
  • Item Safety Warning Tape
  • Legend No Legend
  • Thickness 0.006"
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Glow-in-the-Dark No
  • Performance Temp. -40 Degrees F - 176 Degrees F
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list