WARNING STROBE LIGHT, AMBER, 2 TO 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WARNING STROBE LIGHT, AMBER, 2 TO 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C532
  • Mfr. Model # 18C532
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Features 6,000 hr. Lamp Life
  • Item Strobe Light
  • Includes (3) Hex Head Screws, (3) Hex Nuts, (3) Lock Washers, (3) Flat Washers, Bushing, Barrier Strip w/ (4) Terminals and Gasket
  • Housing Material ABS
  • Voltage 12 - 48 VDC
  • Watts 35
  • Standards SAE
  • Lens Material Polycarbonate
  • Light Output 300,000 mcd
  • Current Drawn 2 - 3 A
  • Flashes per Minute 9 Doble 120 ppm/Cuádruple (240ppm)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list