WARNING SIGN,3 X 9IN,WHT/BR,ACRYL,E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WARNING SIGN,3 X 9IN,WHT/BR,ACRYL,E

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JKZ6
  • Mfr. Model # 6JKZ6
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Height 3"
  • Width 9"
  • Item Warning Sign
  • Legend Watch Your Step
  • Legend Style Text
  • Sign Material Plastic
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Mounting Style Adhesive Surface
  • Sign Subject Matter Accident Prevention
  • Double-Sided No
  • Printed Language English

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list