Skip Content
WARNING SIGN,24 X 24IN,BK AND R/WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARNING SIGN,24 X 24IN,BK AND R/WHT

ROCKFORD SILK SCREEN PROCESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9F084
  • Mfr. Model # 9F084
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.72 lbs

Technical Specs

  • Height 24"
  • Item Warning Sign
  • Legend Stop No Lift Trucks Indoor/Outdoor Portable Safety Sign
  • Width 24"
  • Legend Style Text and Symbol
  • UV Resistant No
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • Sign Mounting Style Surface
  • Double-Sided No
  • Sign Subject Matter Lift Truck Traffic
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list