WARNING LIGHT YELLOW LED STUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WARNING LIGHT YELLOW LED STUD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26ZT56
  • Mfr. Model # 26ZT56
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1181
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Warning Light
  • Height 4-1/4"
  • Colour Yellow
  • Operating Temp. -20 Degrees C - 40 Degrees C
  • Flashes per Minute 80
  • Lamp Type LED
  • Rating IP65
  • Mounting Stud
  • Housing Material Polycarbonate
  • Power Source 240 VAC
  • Voltage 240
  • Light Output 4.5 - 12 W
  • Lens Design Dome
  • Lens Material Polycarbonate
  • Diameter 3-3/8"
  • Standards UL, CSA
  • Current Drawn 0.030 - 0.050 A
  • Lamp Life 30,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list