WARNING LIGHT STROBE TUBE RD 120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WARNING LIGHT STROBE TUBE RD 120VAC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2ERP4
  • Mfr. Model # 2ERP4
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Colour Red
  • Depth 2-3/4"
  • Height 6-3/8"
  • Operating Temp. -31 Degrees F - 150 Degrees F
  • Item Warning Light
  • Flashes per Minute 72
  • Housing Material ABS Plastic
  • Lamp Type Strobe Tube
  • Power Source 120 VAC
  • Mounting (M) 1/2" NPT
  • Standards UL
  • Rating NEMA 4X
  • Light Output 150,000 cd
  • Lens Material Polycarbonate
  • Lens Design Dome
  • Diameter 2-3/4"
  • Lamp Life 8,000 hr.
  • Current Drawn 0.080 A
  • Voltage 120VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list