WARNING LIGHT STROBE TUBE AMB 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WARNING LIGHT STROBE TUBE AMB 120V

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2ERP5
  • Mfr. Model # 2ERP5
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Colour Amber
  • Height 6-3/16"
  • Depth 2-3/4"
  • Operating Temp. -31 Degrees F - 150 Degrees F
  • Item Warning Light
  • Housing Material ABS Plastic
  • Lamp Type Strobe Tube
  • Power Source 120 VAC
  • Mounting (F) 1/2" NPT
  • Flashes per Minute 72
  • Standards UL
  • Rating NEMA 4X
  • Lens Material Polycarbonate
  • Light Output 150,000 cd
  • Diameter 2-3/4"
  • Lens Design Dome
  • Current Drawn 0.080 A
  • Lamp Life 8,000 hr.
  • Voltage 120VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list