Skip Content
WARNING LIGHT GREEN LED STUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARNING LIGHT GREEN LED STUD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26ZT52
  • Mfr. Model # 26ZT52
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1181
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 4-1/4"
  • Item Warning Light
  • Colour Green
  • Operating Temp. -20 Degrees C - 40 Degrees C
  • Housing Material Polycarbonate
  • Lamp Type LED
  • Flashes per Minute 80
  • Mounting Stud
  • Rating IP65
  • Power Source 24 VDC
  • Standards UL, CSA
  • Voltage 24
  • Lens Material Polycarbonate
  • Current Drawn 0.120 - 0.170 A
  • Light Output 1.5 - 2.4 W
  • Lens Design Dome
  • Lamp Life 30,000 hr.
  • Diameter 3-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list