Skip Content
WARNING LIGHT CLEAR LED STUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARNING LIGHT CLEAR LED STUD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26ZT64
  • Mfr. Model # 26ZT64
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1181
  • Shipping Weight 0.65 lbs

Technical Specs

  • Height 4-1/4"
  • Colour Clear
  • Includes Buzzer
  • Operating Temp. -20 Degrees C - 40 Degrees C
  • Flashes per Minute 80
  • Housing Material Polycarbonate
  • Lamp Type LED
  • Item Warning Light
  • Mounting Stud
  • Power Source 24 VDC
  • Rating IP65
  • Voltage 24
  • Standards UL, CSA
  • Diameter 3-3/8"
  • Lens Material Polycarbonate
  • Light Output 3.3 - 6.0 W
  • Lamp Life 30,000 hr.
  • Lens Design Dome
  • Current Drawn 0.270 - 0.320 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list