WARNING LIGHT CLEAR LED STUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WARNING LIGHT CLEAR LED STUD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26ZT54
  • Mfr. Model # 26ZT54
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1181
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Warning Light
  • Colour Clear
  • Operating Temp. -20 Degrees C - 40 Degrees C
  • Housing Material Polycarbonate
  • Height 4-1/4"
  • Lamp Type LED
  • Flashes per Minute 80
  • Mounting Stud
  • Power Source 24 VDC
  • Rating IP65
  • Voltage 24
  • Standards UL, CSA
  • Lens Material Polycarbonate
  • Lens Design Dome
  • Light Output 1.5 - 2.4 W
  • Lamp Life 30,000 hr.
  • Diameter 3-3/8"
  • Current Drawn 0.120 - 0.170 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list