Skip Content
WARNING LIGHT BLUE LED STUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARNING LIGHT BLUE LED STUD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26ZT68
  • Mfr. Model # 26ZT68
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1181
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Blue
  • Includes Buzzer
  • Height 4-1/4"
  • Item Warning Light
  • Operating Temp. -20 Degrees C - 40 Degrees C
  • Housing Material Polycarbonate
  • Lamp Type LED
  • Power Source 240 VAC
  • Mounting Stud
  • Flashes per Minute 80
  • Rating IP65
  • Voltage 240
  • Standards UL, CSA
  • Lens Material Polycarbonate
  • Light Output 4.5 - 12 W
  • Lens Design Dome
  • Diameter 3-3/8"
  • Lamp Life 30,000 hr.
  • Current Drawn 0.180 - 0.200 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list