WARNING LIGHT BLUE LED STUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WARNING LIGHT BLUE LED STUD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26ZT58
  • Mfr. Model # 26ZT58
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1181
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Warning Light
  • Operating Temp. -20 Degrees C - 40 Degrees C
  • Flashes per Minute 80
  • Housing Material Polycarbonate
  • Colour Blue
  • Height 4-1/4"
  • Lamp Type LED
  • Mounting Stud
  • Power Source 240 VAC
  • Voltage 240
  • Rating IP65
  • Standards UL, CSA
  • Lens Material Polycarbonate
  • Light Output 4.5 - 12 W
  • Lamp Life 30,000 hr.
  • Current Drawn 0.030 - 0.050 A
  • Diameter 3-3/8"
  • Lens Design Dome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list