Skip Content
WARNING LIGHT BLUE LED SOLAR NIMH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WARNING LIGHT BLUE LED SOLAR NIMH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22PN97
  • Mfr. Model # 22PN97
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Technical Specs

  • Colour Blue
  • Operating Temp. -40 Degrees F to 203 Degrees F
  • Height 7-19/32"
  • Item Warning Light
  • Housing Material Polycarbonate
  • Lamp Type LED
  • Flashes per Minute 60
  • Mounting Cone Mounting
  • Rating NEMA 4X
  • Light Output 1.2 cd (Each Bulb)
  • Power Source Solar NiMH Battery
  • Lens Design Dome
  • Lens Material Polycarbonate
  • Lamp Life 100,000 hr.
  • Diameter 4-19/32"
  • Current Drawn 20 mA DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list