Skip Content
WARNING LIGHT,(4) LED,BLUE,SOLAR NI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WARNING LIGHT,(4) LED,BLUE,SOLAR NI

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UYN8
  • Mfr. Model # 3UYN8
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Colour Blue
  • Height 6-1/4"
  • Item Warning Light
  • Operating Temp. -31 to 150 Degrees F
  • Housing Material Metal
  • Mounting Bracket or Into Cones with 1-5/16" or Larger Top Hole
  • Flashes per Minute 60
  • Lens Material Polycarbonate
  • Light Output 1.2 Candela Each Bulb
  • Rating NEMA 4X
  • Power Source Solar NiMH Battery
  • Lamp Type (4) LED
  • Lens Design Dome
  • Diameter 3-3/4"
  • Lamp Life 100,000 hr.
  • Green Environmental Attribute Product is Solely or Partially Powered By Solar Energy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list