WARNING LGHT AMBER LED SOLAR NIMH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WARNING LGHT AMBER LED SOLAR NIMH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22PN95
  • Mfr. Model # 22PN95
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Technical Specs

  • Colour Amber
  • Height 7-19/32"
  • Item Warning Light
  • Operating Temp. -40 Degrees F to 203 Degrees F
  • Flashes per Minute 60
  • Lamp Type LED
  • Housing Material Polycarbonate
  • Mounting Cone Mounting
  • Power Source Solar NiMH Battery
  • Lens Material Polycarbonate
  • Rating NEMA 4X
  • Light Output 1.2 cd (Each Bulb)
  • Lens Design Dome
  • Diameter 4-19/32"
  • Current Drawn 20 mA DC
  • Lamp Life 100,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list