WARNING FLAG LINE,100 FT. L,11IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WARNING FLAG LINE,100 FT. L,11IN. H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10K035
  • Mfr. Model # 10K035
  • UNSPSC # 55121715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • For Use With Stanchions
  • Colour Yellow
  • Item Warning Flag Line
  • Length 100 ft.
  • Overall Height 11"
  • Construction Plastic
  • Mounting Type Permanent
  • Standards OSHA and ANSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list