WARN LBL WELDING ARC 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WARN LBL WELDING ARC 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLWLD300VSP
  • Mfr. Model # LWLD300VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 5"
  • Material Self-Adhesive Vinyl
  • Item Label
  • Width 3-1/2"
  • Legend Welding Arc Wear Proper Eye Protection
  • Legend/Background Color Black/White
  • Language English
  • Subject Matter Personal Protection
  • Shape Rectangle
  • Header Warning
  • Legend Color White
  • Background Color Black, White
  • Legend Style Text and Symbol
  • Metal Detectable No
  • Header Legend Color Black
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list