WARN LBL WEAR PPE 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WARN LBL WEAR PPE 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLPPE305VSP
  • Mfr. Model # LPPE305VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Safety Label
  • Material Self-Adhesive Vinyl
  • Height 3-1/2"
  • Width 5"
  • Legend Wear Personal Protective Equipment
  • Language English
  • Legend/Background Color Black/Orange
  • Subject Matter Personal Protection
  • Shape Rectangle
  • Header Warning
  • Background Color Black, White
  • Legend Color White
  • Legend Style Text and Symbol
  • Header Legend Color Black
  • Header Background Color Black, Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list