Skip Content
WARN LBL PINCH POINT 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARN LBL PINCH POINT 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLEQM333VSP
  • Mfr. Model # LEQM333VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 5"
  • Item Label
  • Material Self-Adhesive Vinyl
  • Width 3-1/2"
  • Legend Pinch Point
  • Legend/Background Color Black/White
  • Language English
  • Subject Matter Information
  • Header Warning
  • Shape Rectangle
  • Background Color Black, White
  • Legend Color White
  • Legend Style Text and Symbol
  • Header Legend Color Black
  • Metal Detectable No
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list