Skip Content
WARN LBL ELECT HAZ 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARN LBL ELECT HAZ 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC335VSP
  • Mfr. Model # LELC335VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 5"
  • Width 3-1/2"
  • Material Self-Adhesive Vinyl
  • Item Label
  • Legend Electrical Hazard. Authorized Personnel Only
  • Subject Matter Electrical Hazard
  • Legend/Background Color Black, Red/White
  • Language English
  • Shape Rectangle
  • Header Warning
  • Background Color Black, White
  • Legend Color White
  • Metal Detectable No
  • Header Legend Color Black
  • Legend Style Text and Symbol
  • Self-Adhesive Yes
  • Header Background Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list