Skip Content
WARN LBL BIOHAZ AUTH 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARN LBL BIOHAZ AUTH 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLBHZ301VSP
  • Mfr. Model # LBHZ301VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Label
  • Legend/Background Color Black/White
  • Height 5"
  • Legend Biohazard Authorized Personnel Only
  • Width 3-1/2"
  • Language English
  • Material Self-Adhesive Vinyl
  • Subject Matter Personal Protection
  • Legend Color Black, White
  • Background Color Black, Orange
  • Shape Rectangle
  • Header Warning
  • Legend Style Text and Symbol
  • Metal Detectable No
  • Header Legend Color Black
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list