Skip Content
WARN LBL AUTH PRSNNL 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARN LBL AUTH PRSNNL 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLADM302VSP
  • Mfr. Model # LADM302VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Safety Label
  • Height 3-1/2"
  • Material Self-Adhesive Vinyl
  • Width 5"
  • Legend Authorized Personnel Only
  • Legend/Background Color Black/Orange
  • Language English
  • Subject Matter Instruction
  • Background Color Black, White
  • Header Warning
  • Shape Rectangle
  • Legend Color White
  • Header Legend Color Black
  • Legend Style Text and Symbol
  • Header Background Color Black, Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list