Skip Content
WARMING PACKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARMING PACKS

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6990
  • Mfr. Model # 6990
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

6990 hand style warming packs. To activate, just open the pack. All natural ingredients heat up when they contact oxygen. Use them in winter liner ear pockets, in your boots, gloves, or anywhere else you need heat fast. 6990 heats up to 8 hours.

Technical Specs

  • Item Warming Packs, Hand Style
  • For Use With Gloves, Pockets, Winter Liner
  • Length 3"
  • Package Configuration Pair
  • Width 2"
  • Heating Time Up to 8 hr.
  • Activates By Contact with Air

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list