Skip Content
WARMER 420 LB GAS CYLINDER 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARMER 420 LB GAS CYLINDER 120V

POWERBLANKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWBGCW420
  • Mfr. Model # GCW420
  • UNSPSC # 24112109
  • CATALOGUE PAGE # 1964
  • Shipping Weight 19.0 lbs

Product Details

PowerBlanket(R) heated gas cylinder wrap. Heat, insulate and protect compressed gases. Insulated full wrap design - keeps heat in and cold out. Adjustable straps for a secure fit. Cinch top design minimizes heat loss. Certified to UL/CSA standards.

Technical Specs

  • Voltage 120
  • Watts 960

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list