WAREHOUSE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WAREHOUSE KIT

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNT7
  • Mfr. Model # GRC275K
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 2098
  • Shipping Weight 45.31 lbs

Product Details

WAREHOUSE KIT, 201, Assortment 201, 200-300 SS, Carbon Steel, Nylon 11 Coated, N/A Finish, Number of Pieces 20, Number of Sizes N/A, Includes C27489, GRC001, GRC204, GRC206, GRC254, GRC256, GRC724, GRC726, GRE312, GRM218, GRK132, GRK134.

Technical Specs

  • Includes (1) BNI2LNP6, (2) BNI2LNR3, (2) BNI2LNT1, (2) BNI2LNT3, (2) BNI2LNT5, (2) BNI2LNU9,(2) BNI2LNV1, (1) BNI2LPC9, (2) BNI2LPA7, (2) BNI2LPC2, (2) BNI2LPC3
  • Item Banding Warehouse Kit
  • Material Assortment 201, 201-301 SS, Carbon Steel, Nylon 11 Coated
  • Type Stainless Steel Banding and Buckles
  • Number of Pieces 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list