Skip Content
WARDROBE CABINET KD VENTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARDROBE CABINET KD VENTED

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL845W18EV-ME
  • Mfr. Model # 845W18EV-ME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 149.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes (2) Keys, (1) Shelf, (1) Coat Rod
  • Gauge 20
  • Item Wardrobe
  • Material Steel
  • Number of Shelves 1
  • Overall Depth 18"
  • Cabinet Color Black
  • Overall Height 78"
  • Handle Keyed
  • Overall Width 48"
  • Shelf Capacity 250 lb.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Locking System 3-Point
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Unassembled
  • Cabinet Locking Mechanism Keyed
  • Locking Cabinet Yes
  • Height of Cabinet 78"
  • Locking Points 3 Points
  • Depth of Cabinet 18"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Strength Rating Commercial
  • Casters Included No
  • Cabinet Door Type Ventilated
  • Cabinet Style Wardrobe
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List