Skip Content
WARDROBE CABINET KD SAFEVIEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARDROBE CABINET KD SAFEVIEW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL845W24SV-ME
  • Mfr. Model # 845W24SV-ME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Technical Specs

  • Finish Powder Coated
  • Material Steel
  • Gauge 20
  • Includes (2) Keys, (1) Shelf, (1) Coat Rod
  • Item Wardrobe
  • Cabinet Color Black
  • Shelf Capacity 250 lb.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Assembled/Unassembled Unassembled
  • Height of Cabinet 78"
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Locking Cabinet Yes
  • Depth of Cabinet 24"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Strength Rating Commercial
  • Casters Included No
  • Cabinet Style Wardrobe
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list