Skip Content
WARDROBE CABINET KD SAFEVIEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARDROBE CABINET KD SAFEVIEW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL845W18SV-ME
  • Mfr. Model # 845W18SV-ME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 149.0 lbs

Technical Specs

  • Material Steel
  • Gauge 20
  • Finish Powder Coated
  • Includes (2) Keys, (1) Shelf, (1) Coat Rod
  • Item Wardrobe
  • Number of Shelves 1
  • Overall Depth 18"
  • Cabinet Color Black
  • Handle Keyed
  • Overall Height 78"
  • Overall Width 48"
  • Locking System 3-Point
  • Shelf Capacity 250 lb.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Unassembled
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Depth of Cabinet 18"
  • Height of Cabinet 78"
  • Locking Cabinet Yes
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Style Wardrobe
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List