Skip Content
WARDROBE CABINET ASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARDROBE CABINET ASSEMBLED

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL845W24A-ME
  • Mfr. Model # 845W24A-ME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Technical Specs

  • Gauge 20
  • Finish Powder Coated
  • Includes (2) Keys, (1) Shelf, (1) Coat Rod
  • Material Steel
  • Item Wardrobe
  • Cabinet Color Black
  • Shelf Capacity 250 lb.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Assembled/Unassembled Unassembled
  • Cabinet Locking Mechanism Keyed
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Width of Cabinet 48"
  • Height of Cabinet 78"
  • Number of Doors 2
  • Cabinet Strength Rating Commercial
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Door Type Standard
  • Cabinet Style Wardrobe
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list