Skip Content
WARDROBE CABINET ASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARDROBE CABINET ASSEMBLED

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL845W18A-PT
  • Mfr. Model # 845W18A-PT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2012
  • Shipping Weight 149.0 lbs

Product Details

3-pt. locking mechanism. 20-ga. body components and doors.16-ga. frames. Full door height continuous hinge. Please visit acklandsgrainger.com for other colour and sizing options. Types available are storage, wardrobe and combination cabinets.

Technical Specs

  • Includes (2) Keys, (1) Shelf, (1) Coat Rod
  • Finish Powder Coated
  • Item Wardrobe
  • Gauge 20
  • Material Steel
  • Cabinet Color Parchment
  • Shelf Capacity 250 lb.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Assembled/Unassembled Assembled
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Depth of Cabinet 18"
  • Locking Points 3 Points
  • Height of Cabinet 78"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Style Wardrobe
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list